Shop All Dining Table Benches
Ink Plus Ivy Kids
Ink Plus Ivy II105-0313 Sonoma Dining Bench - Natural
Mfr # II105-0313
Zoro # G404068597
original price:
$361.99
19% off
new price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ink Plus Ivy Kids
- MFR # II105-0313
- Zoro # G404068597
- UPC # 86569984845
- Country of Origin China
- Category Dining Table Benches
Description
Transform your home into a rustic retreat with the Ink&Ivy Sonoma Dining Bench. Made from solid reclaimed pine, this rectangular dining bench comfortably seats up to three people and features a weathered finish to give it a more natural appeal. Metal stretchers in a gunmetal hue provide support, while also adding a bold accent to complement the look. With its simple design and expert craftsmanship, this wood dining bench brings a country-inspired charm to your dining room. Assembly is required.
Specifications- Color: Natural
- Material: Metal, Wood
- Pattern: Solid
- Leg Size: 16.75" H x 2.5" W
- Weight: 39.6lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- BOSS OFFICE PRODUCTS Indoor Seating Bench (B100DW-SG)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- MODWAY FURNITURE 17 H x 48.5W x 16 L in. Roam Velvet Bench, Black (EEI-2461-BLK)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- COOL KITCHEN C168-OBU18 Baseboard Diffuser Unfinished Oak - 18 in. (CO1493884)
- Ink Plus Ivy Kids Dining Table Benches