Shop All Bedspreads and Comforters
Ink Plus Ivy Kids
Ink Plus Ivy II10-932 King & California King Size Cotton Comforter Mini Set; Blush
Mfr # II10-932
Zoro # G803681328
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ink Plus Ivy Kids
- MFR # II10-932
- Zoro # G803681328
- UPC # 86569949110
- Country of Origin China
- Category Bedspreads and Comforters
Description
A broken chevron motif is given an eclectic twist with its modern color palette and ikat design. Made from 100% cotton, the ink plus ivy alpine comforter set flaunts gorgeous hues of blush, taupe, grey, and white to accentuate this dynamic chevron motif. The ink plus ivy bedding collection feature hidden bartacks on comforters to give it a unique duvet-like finish and are machine washable for easy care. Perfectly embodying the mid-century lifestyle, this oversized and overfilled comforter will give your bedroom a simple, yet dynamic update.
Specifications- Color: Blush
- Material: Cotton
- Age: Adult
- Size: King & California King
- Weight: 12.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- INK PLUS IVY KIDS INK Plus IVY II11-227 Cotton Quilted Euro Sham With Embroidery - White (II11-227)
- INK PLUS IVY KIDS INK Plus IVY II10-553 Cotton Printed Comforter Bedding Set - King & California King (II10-553)
- MADISON PARK Lucy Cotton Twill 9-Piece Duvet Cover Set (MP12-3663)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- INTELLIGENT DESIGN Intelligent Design ID10-167 Intelligent Design Olivia Comforter Set; Full Queen (ID10-167)
- BLUE RIDGE White Down Alternative Comforter - All Seasons, White, Twin (GP131551)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- Ink Plus Ivy Kids Bedspreads and Comforters