Shop All Vinyl Flooring
Inhome
InHome NH2361 Sea Glass Peel & Stick Backsplash Tiles - Blue
Mfr # NH2361
Zoro # G404083217
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inhome
- MFR # NH2361
- Zoro # G404083217
- UPC # 91212257375
- Country of Origin China
- Category Vinyl Flooring
Description
These peel and stick tile panels are a great way to makeover your kitchen or bathroom. The 10-in by 10-in panels are perfect for redoing a backsplash, bookshelf, or staircase. The blue color gives the look of sea glass. Comes with four panels. Peel and stick tile panels with a high shine finish.
Features- Comes with four 10-in by 10-in panels
- A stove without a backing needs 15-in of space or more above range to avoid exposure of product to heat
- Individual tiles measure 0.5-in by 1.5 or 3-in
- Wipe clean with a damp cloth
- Has the look of sea glass tile
- Perfect for creating a backsplash
- Color: Blue
- Weight: 1.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 045, Viton, 0.07 In., PK10 (U38871.006.0400)
- STERLING SEAL & SUPPLY 384 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A384X50)
- BLUM 110 Degree Soft-closing Doweled Half Overlay Hinge (71B3680)
- CODEL DOORS 36" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (3080MHCCAR)
- INHOME InHome NH2360 Quatrefoil Peel & Stick Backsplash Tiles - White & Gray (NH2360)
- INHOME InHome NH2362 Smoked Glass Peel & Stick Backsplash Tiles - Gray & Black (NH2362)
- INHOME InHome NH2365 Tuscan Tile Peel & Stick Backsplash Tiles - Multicolor (NH2365)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 25 ft Roll - Brown (03-211)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Storm Black 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-510)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano White 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-512)
- MSI Woodhills Chestnut Heights Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0104-SAM)
- Inhome Flooring