Shop All Uninterruptible Power Supplies (UPS)
Ingram Micro
UPS System, 1500VA, 10 Outlets, Tower
Mfr # UPS1TW1500-1N
Zoro # G905260858
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1500VA
- Mounting Tower
- Outlet Type (5) Battery Backup , (5) Surge
- Number of Outlets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingram Micro
- MFR # UPS1TW1500-1N
- Zoro # G905260858
- UPC # 662919095241
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1500VA |
Mounting | Tower |
Outlet Type | (5) Battery Backup , (5) Surge |
Number of Outlets | 10 |
Description
The 1500va tower ups from v7 provides a backup power source for computers, laptops and other powered peripherals. It ensures a consistent flow of electricity to help prevent equipment failure and data loss during power failures, brownouts, or other power issues that can occur with power in your building. The tower design features a quick-access front panel that makes replacing batteries easy, plus its energy efficient. Additionally, it features auto voltage regulation (avr) to ensure a stable flow of power and a longer life for internal batteries, and it features audio and visual alarms to keep you aware of status. features: 1500va tower ups with simulated sine wave output with 10 outlets (5 battery backup + 5 surge only) boost avr automatically adjusts for under-voltage ensuring stable power and longer life batteries energy efficient design quick-access front panel for changing batteries audio & visual alarms for immediate warning of battery, load, and other issues
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CAB)
- WIREMOLD Cord Covering Kit, White, Plastic (C210)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- INGRAM MICRO UPS System, 750VA, 10 Outlets, Desktop, , In:120V AC (UPS1DT750-1N)
- VERTIV UPS System, 750VA, 6 Outlets, Out: 110/115/120/125V AC , In:120V (GXT5-750LVRT2UXL)
- VERTIV UPS System, 660VA, , In:120V AC (PST5-660MT120)
- TRIPP LITE Smart UPS, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI650LCD)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- CYBERPOWER UPS System, 1500VA, 12 Outlets, Out: 120V AC , In:120V AC (CY87613)
- Ingram Micro Uninterruptible Power Supplies (UPS)