Shop All Pneumatic Condensate Auto Drains
Ingersoll-Rand
Zero Loss Condensate Drain, Electric
Mfr # ENL 5 CCN-230V
Zoro # G3974625
original price:
$621.60
8% off
new price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Performance 225 cfm
- Min. Pressure 12 psi
- Drain Outlet Dia. 1/4 in
- Number of Inlets 1
- Drain Rate 0.50 gpm @ 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ENL 5 CCN-230V
- Zoro # G3974625
- UPC # 663023101125
- Country of Origin Germany
- Category Pneumatic Condensate Auto Drains
Dimensions
Drain Outlet Dia. | 1/4 in |
Overall Width | 2 15/16 in |
Overall Depth | 6 1/2 in |
Overall Height | 5 in |
Depth | 6 1/2 in |
Height | 5 in |
Width | 2 29/32 in |
Outlet Size | 1/2 in |
Drain Port Size | 1/4 in |
Inlet Size | 1/2 in |
Description
Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/4 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 233 psi, Minimum Operating Pressure 12 psi, Number of Air Inlets 1, Voltage 230V AC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 140 Degrees F, Overall Depth 6 1/2 in, Overall Height 5 in, Overall Width 2 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFL204-20MM)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23155, Pressure Line, 20 micron, Outside-In (MF0061061)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- INGERSOLL-RAND Auto Drain Valve, 3/4 In. NPT, 450 psi (PNLD II-28)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-230V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-115V)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X531)
- Ingersoll-Rand Pneumatic Condensate Auto Drains