Shop All Pneumatic Condensate Auto Drains
Ingersoll-Rand
Zero Loss Condensate Drain, Electric
Mfr # ENL 30 CCN-115V
Zoro # G4041012
original price:
$1,642.18
6% off
new price: $1,537.99
/ea
Free Shipping & Returns
$1,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Performance 1,300 cfm
- Drain Outlet Dia. 1/2 in
- Number of Inlets 2
- Min. Pressure 12 psi
- Drain Rate 1.00 gpm @ 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ENL 30 CCN-115V
- Zoro # G4041012
- UPC # 663023101149
- Country of Origin Germany
- Category Pneumatic Condensate Auto Drains
Dimensions
Drain Outlet Dia. | 1/2 in |
Overall Width | 3 3/4 in |
Overall Depth | 8 7/16 in |
Overall Height | 6 7/16 in |
Height | 6 13/32 in |
Width | 3 23/32 in |
Depth | 8 13/32 in |
Drain Port Size | 1/2 in |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Description
Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 233 psi, Minimum Operating Pressure 12 psi, Number of Air Inlets 2, Voltage 115V AC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 140 Degrees F, Overall Depth 8 7/16 in, Overall Height 6 7/16 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJC0)
- MILTON INDUSTRIES 5 PIece A-Style 1/4" Coupler and Plug Kit (S-213)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 10 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-230V)
- INGERSOLL-RAND Auto Drain Valve, 3/4 In. NPT, 450 psi (PNLD II-28)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAA)
- Ingersoll-Rand Pneumatic System Components