Shop All Pneumatic Condensate Auto Drains
Ingersoll-Rand
Zero Loss Condensate Drain, Electric
Mfr # ENL 100 CCN-115V
Zoro # G4192133
product price: $1,985.00
/ea
Free Shipping & Returns
$1,985.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Performance 5,400 cfm
- Drain Outlet Dia. 1/2 in
- Number of Inlets 2
- Min. Pressure 12 psi
- Drain Rate 1.00 gpm @ 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ENL 100 CCN-115V
- Zoro # G4192133
- UPC # 663023101163
- Country of Origin Germany
- Category Pneumatic Condensate Auto Drains
Dimensions
Drain Outlet Dia. | 1/2 in |
Overall Width | 4 3/4 in |
Overall Depth | 9 15/16 in |
Overall Height | 7 1/8 in |
Depth | 9 29/32 in |
Height | 7 1/8 in |
Width | 4 23/32 in |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Drain Port Size | 1/2 in |
Description
Zero Loss Condensate Drain, Inlet Size 3/4 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 3/4 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 233 psi, Minimum Operating Pressure 12 psi, Number of Air Inlets 2, Voltage 115V AC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 140 Degrees F, Overall Depth 9 15/16 in, Overall Height 7 1/8 in, Overall Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF207-23)
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MB-ADJ-04FOR-GAUGE PORT (GP6400-16-16-04FB)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 10 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-115V)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-230V)
- Ingersoll-Rand Pneumatic System Components