Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Wheel Flange, 1.75" x 1.75" x 0.5
Mfr # MG1-337
Zoro # G802666791
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3445MAX and 345MAX Series Air Grinder
- Includes Wheel Flange, 5/8"-11
- Size 1.75 in x 1.75 in x 0.5 in
- Material Steel
- Accessory Type Wheel Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # MG1-337
- Zoro # G802666791
- UPC # 00663023163802
- Country of Origin India
- Category Pneumatic Tool Accessories
Dimensions
Size | 1.75 in x 1.75 in x 0.5 in |
Details
Item | Wheel Flange |
For Use With | 3445MAX and 345MAX Series Air Grinder |
Includes | Wheel Flange, 5/8"-11 |
Material | Steel |
Accessory Type | Wheel Flange |
Description
Wheel Flange, Size 1.75 in x 1.75 in x 0.5 in, Steel, Includes Wheel Flange, 5/8 In.-11, For Use With 3445MAX and 345MAX Series Air Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.78"L, GP Phenolic (3002-S)
- HUSQVARNA 14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970Rescue)
- GENERAL TOOLS Engraver Precision Crdls (505)
- KODIAK CUTTING TOOLS M16X1.50 Die Hex Rethreading Carbon Steel Metric (5471510)
- INGERSOLL-RAND Impact Wrench Screw (231-665)
- INGERSOLL-RAND Ball Beaering (AV1-255)
- INGERSOLL-RAND Throttle Valve Seat (131-303)
- INGERSOLL-RAND Boot, 2235M-Boot (2235M-BOOT)
- INGERSOLL-RAND Dead Handle (Angled) With Screw (285B-A48-6)
- INGERSOLL-RAND Handle, 4.252" x 1.1024" x 1.1024 (MG1-48)
- INGERSOLL-RAND Retaining Ring (RR10034S)
- Ingersoll-Rand Pneumatic Tool Accessories