Shop All Impact Wrench Accessories
Ingersoll-Rand
Wear Plate, 3/4
Mfr # 2145-11X
Zoro # G202670725
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Impact Wrench
- Number of Pieces 1
- Overall Length 2 7/8 in
- Drive Size 3/4 in
- Application Bolt work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2145-11X
- Zoro # G202670725
- UPC # 663023113258
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 2 7/8 in |
Drive Size | 3/4 in |
Details
Item | Wear Plate |
For Use With | 3/4 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Wear Plate |
Description
Wear Plate, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 Piece Pack Of B10 Replacement Blades (2001-2201)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF25)
- MILWAUKEE TOOL M18 FUEL Drill/Driver + Grinder Kit (2903-22, 2880-20)
- EUROBOOR Spindle connection B16 - MC3 (B16-MC3)
- INGERSOLL-RAND Cyl"der, 1/2 (2235-3)
- INGERSOLL-RAND Hous"g Assembly, 3/4 (2145QiMAX-A40)
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- INGERSOLL-RAND Socket Reta"er Spr"g, 1/2 (2135-425)
- K-TOOL INTERNATIONAL Professional Impact Driver Set, 1/2" Dr, 12Pc (KTI71701)
- Ingersoll-Rand Impact Wrench Accessories