Shop All Stationary Gas Air Compressors
Ingersoll-Rand
Warranty Kit, Air Compressor Maint Kit
Mfr # 2475 KOHLER
Zoro # G200423040
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reciprocating Air Compressors
- Includes (2) 4-Cycle Engine Oil, (2) Air Filter Element Replacements, (4) Quart All-Season Select Lubricant, Engine Air Filter Element, Engine Oil Filter Element, Engine Pre-Cleaner, MSDS Sheet and Decal
- Type Air Compressor Maintenance Kit
- Compatible with Brand Ingersoll-Rand
- Compatible Part Number SS6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2475 KOHLER
- Zoro # G200423040
- UPC # 663023143941
- Country of Origin United States
- Category Stationary Gas Air Compressors
Details
For Use With | Reciprocating Air Compressors |
Includes | (2) 4-Cycle Engine Oil, (2) Air Filter Element Replacements, (4) Quart All-Season Select Lubricant, Engine Air Filter Element, Engine Oil Filter Element, Engine Pre-Cleaner, MSDS Sheet and Decal |
Type | Air Compressor Maintenance Kit |
Item | Warranty Kit |
Compatible with Brand | Ingersoll-Rand |
Compatible Part Number | SS6 |
Compatible Manufacturer Part Number | SS6 |
Description
Warranty Kit, Compatible with Brand Ingersoll-Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number SS6, For Use With Reciprocating Air Compressors, Includes (2) 4-Cycle Engine Oil, (2) Air Filter Element Replacements, (4) Quart All-Season Select Lubricant, Engine Air Filter Element, Engine Oil Filter Element, Engine Pre-Cleaner, MSDS Sheet and Decal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass (MAB 8)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- FESTO Push-In L-Fitting NPQH-L-G18-Q4-P10 (NPQH-L-G18-Q4-P10)
- DODGE Eccentric Collar Ball Bearings, SXR 4-Bolt Flange Bearings, F4B-SXR-115 MULTIPAK (131125 F4B-SXR-115)
- INGERSOLL-RAND Two Stage Compressor, 13 hp, 175 psi (2475F10DY)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, 24 cfm (2475X13GH)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- INGERSOLL-RAND Diesel Truck Mount Compressor, 10 HP (2475F10DK)
- JENNY Air Compressor, 1 Stages, 11.0 HP, 18.3 cfm (G11HGA-30T)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- Ingersoll-Rand Stationary Gas Air Compressors