Shop All Electric Impact Wrenches
Ingersoll-Rand
W7172 20V 34 HIGH TORQUE IMPACT Bare Tool
Mfr # IRTW7172
Zoro # G208198681
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque -1500
- Max. Blows per Minute 2450
- Tool Voltage 20V
- Features Powerful brushless motor; Includes IQV Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight; Socket Retainer Ring and Thru-Hole; Impact-and-chemical resistant housing protects the from every day abuse.
- Series W7172
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW7172
- Zoro # G208198681
- Country of Origin Canada
- Category Electric Impact Wrenches
Dimensions
Drive size | 3/4'' square |
Details
Max. Torque | -1500 |
Max. Blows per Minute | 2450 |
Tool Voltage | 20V |
Features | Powerful brushless motor; Includes IQV Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight; Socket Retainer Ring and Thru-Hole; Impact-and-chemical resistant housing protects the from every day abuse. |
Item | Impact Wrench |
Series | W7172 |
Retainer Type | Socket Retainer Ring and Thru-Hole |
Free Speed (RPM) | 1900 |
Actuation | Trigger |
Drive Type | 3/4'' square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 13"L, Spline (HC4040)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (48011)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wExt 6 anvil 2battery kit (IRTW9691-K2E)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- Ingersoll-Rand Electric Impact Wrenches