Shop All Electric Impact Wrenches
Ingersoll-Rand
W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit
Mfr # IRTW7172-K22
Zoro # G708198631
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque -1500
- Max. Blows per Minute 2450
- Tool Voltage 20V
- Drive size 3/4'' square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRTW7172-K22
- Zoro # G708198631
- Country of Origin Canada
- Category Electric Impact Wrenches
Dimensions
Drive size | 3/4'' square |
Details
Max. Torque | -1500 |
Max. Blows per Minute | 2450 |
Tool Voltage | 20V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (8436)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (282450)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BRFG)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND 1" Drive, Air Impact Wrench, Industrial Duty, D-handle (2940B2)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- MILWAUKEE TOOL Impact Wrench/Battery, Quick Change Hex (2865-20, 48-11-1850R)
- Ingersoll-Rand Electric Impact Wrenches