Shop All Air Impact Wrenches
Ingersoll-Rand
VANE PK (04722211)
Mfr # 2135-42A-7
Zoro # G9423388
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- For Use With 1/2 in Impact Wrench
- Number of Pieces 7
- Accessory Type Vane PK (04722211)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2135-42A-7
- Zoro # G9423388
- UPC # 663023038421
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Overall Length | 4 in |
Details
Item | Vane PK (04722211) |
For Use With | 1/2 in Impact Wrench |
Number of Pieces | 7 |
Accessory Type | Vane PK (04722211) |
Description
Vane PK (04722211), For Use With 1/2 in Impact Wrench, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER ErgoTec Premium Stainless Steel Blades 4 Inch, 25PK (ENB10)
- STARRETT Band Saw Blade, 6 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-11)
- HOUGEN 1/2 in. Drill Chuck (10731)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1/2" HEIGHT (Z9981-1P)
- INGERSOLL-RAND IMPACT WR 1" 1600 FT LBS (IR280)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- INGERSOLL-RAND Air Powered Impct Wrench, 1/2", Quiet (2135QTL-2)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX-2)
- INGERSOLL-RAND 38 in UltraCompact Impactool (IRT15QMAX)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 3/4" (7670)
- Ingersoll-Rand Air Impact Wrenches