Shop All Impact Wrench Accessories
Ingersoll-Rand
Vane Pack, 1/2", pk 7
Mfr # 2235-42-7
Zoro # G402670631
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vane
- For Use With 1/2 in Impact Wrench
- Number of Pieces 7
- Overall Length 5 in
- Application Bolt work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2235-42-7
- Zoro # G402670631
- UPC # 00663023162928
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 5 in |
Drive Size | 1/2 in |
Details
Item | Vane Pack |
Includes | Vane |
For Use With | 1/2 in Impact Wrench |
Number of Pieces | 7 |
Application | Bolt work |
Accessory Type | Vane Pack |
Description
Vane Pack, For Use With 1/2 in Impact Wrench, Includes Vane, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-2X-5PK)
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- WESTWARD D5 Taper, M6x1.0 (311-4201)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit (24214)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- INGERSOLL-RAND Wear Plate, 1/2 (2235-11X)
- INGERSOLL-RAND Vane Pack, 3/4 (2145-42-7)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- INGERSOLL-RAND Hammer Case Assembly, 3/4 (2145-D727)
- INGERSOLL-RAND End Plate, 1/2 (2235-11)
- WRIGHT TOOL Attachment 1/4" Drive Adaptor - 1/4"Fema (2453)
- Ingersoll-Rand Impact Wrench Accessories