Shop All Solenoid Air Control Valves
Ingersoll-Rand
Valve Manifold, Stations 1
Mfr # BW-EZKIT
Zoro # G0127773
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ingersoll Rand Zimmerman Series Lift Assist
- Number of Valve Stations 1
- Valve Port Size 3/8 in
- Length (In.) 3 37/50 in
- Includes 7 Ft Quad Coil Hose, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # BW-EZKIT
- Zoro # G0127773
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Length (In.) | 3 37/50 in |
Height (In.) | 1 in |
Width (In.) | 2 1/4 in |
Details
Item | Valve Manifold |
For Use With | Ingersoll Rand Zimmerman Series Lift Assist |
Number of Valve Stations | 1 |
Includes | 7 Ft Quad Coil Hose, Mounting Hardware |
NPT Port (In.) | 3/8 |
Number of Stations | 1 |
Description
Valve Manifold, For Use With Ingersoll Rand Zimmerman Series Lift Assist, Number of Valve Stations 1, Valve Port Size 3/8 in, Cv -, Solenoid Valve Manifold, - Series, Length (In.) 3 37/50 in, Width (In.) 2 1/4 in, Height (In.) 1 in, Includes 7 Ft Quad Coil Hose, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-61804, Thin Section Ball Brgs, 61804 (61804)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (SA25-1A275)
- POWERDRIVE QD Bushing, Series QT, 1-1/2" Bore (QT-1-1/2)
- CONRADER Pressure Relief Valve, Brass Ball (5008P-CE-75)
- PARKER Coil Kit, Grommet 18 In, 120 VAC, Viking (P2FCG453)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B511BB553C)
- ARO Valve, Alpha Series, A249PS (A249PS)
- PARKER Solenoid Air Control Valve, 1 In, 24VDC (L6758910249)
- PARKER Solenoid Air Control Valve, 1/8 In, 4-Way (P2LAX591ESHDDN)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M212SS-024-D)
- Ingersoll-Rand Solenoid Air Control Valves