Shop All Pneumatic Parts
Ingersoll-Rand
Valve and Gasket Kit, For 45464922
Mfr # 32304610
Zoro # G5526456
original price:
$269.51
32% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ingersoll Rand
- For Use With Compressor
- For Use With Mfr. Model Number 45464922
- Includes (6) Hex Nut, (6) Hex Screw Cap, Gasket Set, Instructions, O-Ring Set, Valve Set
- Product Type Small Reciprocating Valve Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 32304610
- Zoro # G5526456
- UPC # 663023060996
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Valve and Gasket Kit |
Fits Brand | Ingersoll Rand |
For Use With | Compressor |
For Use With Mfr. Model Number | 45464922 |
Includes | (6) Hex Nut, (6) Hex Screw Cap, Gasket Set, Instructions, O-Ring Set, Valve Set |
Product Type | Small Reciprocating Valve Kit |
Compatible with Manufacturer Part Number | 2340 |
Compatible with Brand | Ingersoll Rand |
Series | RECIPROCRATING COMPRESSOR |
Compatible with Series | 2340 |
Description
Valve and Gasket Kit, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V888, 16V889, 16V898, 16V899, 1WF59, 1WF61, 4L976, 4L977, Product Type Small Reciprocating Valve Kit, Compatible with Manufacturer Part Number 2340, Compatible with Series 2340, Compatible with Brand Ingersoll Rand, Includes (6) Hex Nut, (6) Hex Screw Cap, Gasket Set, Instructions, O-Ring Set, Valve Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drop-In Motor Repair Kit (59459)
- BESTORQ Aftermarket Husqvarna YTH22V46 (917.289630) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- FESTO Vacuum Generator VN-10-L-T4-PQ2-VQ2-O2-P (VN-10-L-T4-PQ2-VQ2-O2-P)
- INGERSOLL-RAND Motor, 3-Phase, Ingersoll Rand (47225479)
- INGERSOLL-RAND Valve and Gasket Kit, For 45465101 (32301426)
- INGERSOLL-RAND Engine Controller Kit, Ingersoll Rand (45463676)
- INGERSOLL-RAND CARIDE BURR 8PC KIT 1/4" SHANK 1/2" HEAD (IR814TIN)
- INGERSOLL-RAND Motor, 1-Phase, 208-230V, Ingersoll Rand (47733923001)
- INGERSOLL-RAND Ring Kit, Ingersoll Rand (20100285)
- DYNABRADE Extreme, Rotor/Vane Set, 59380 (59380)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts