Shop All Pneumatic Parts
Ingersoll-Rand
Valve and Gasket Kit, For 18002386
Mfr # 20100277
Zoro # G5526998
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Head Gasket, Instructions, Valve Plate Assembly, Valve Plate Gasket
- For Use With Compressor
- Fits Brand Ingersoll Rand
- For Use With Mfr. Model Number 18002386
- Compatible with Series SS5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 20100277
- Zoro # G5526998
- UPC # 663023045887
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Valve and Gasket Kit |
Includes | Head Gasket, Instructions, Valve Plate Assembly, Valve Plate Gasket |
For Use With | Compressor |
Fits Brand | Ingersoll Rand |
For Use With Mfr. Model Number | 18002386 |
Compatible with Series | SS5 |
Compatible with Manufacturer Part Number | SS5 |
Series | RECIPROCRATING COMPRESSOR |
Product Type | Small Reciprocating Valve Kit |
Compatible with Brand | Ingersoll Rand |
Description
Valve and Gasket Kit, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 4YW10, Product Type Small Reciprocating Valve Kit, Compatible with Manufacturer Part Number SS5, Compatible with Series SS5, Compatible with Brand Ingersoll Rand, Includes Head Gasket, Instructions, Valve Plate Assembly, Valve Plate Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-03AS)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- PARKER Metering Valve, Steel, 1/8 NPT, 3 GPM Max (MV200S)
- INGERSOLL-RAND Engine Controller Kit, Ingersoll Rand (45463676)
- INGERSOLL-RAND Valve and Gasket Kit, For 45464922 (32304610)
- INGERSOLL-RAND CARIDE BURR 8PC KIT 1/4" SHANK 1/2" HEAD (IR814TIN)
- INGERSOLL-RAND Valve and Gasket Kit, For 45465721 (32307118)
- INGERSOLL-RAND Crankshaft Repair Kit, Ingersoll Rand (32319683)
- INGERSOLL-RAND Safety Valve, Ingersoll Rand (72062185)
- DEUBLIN Union 3/8 BSP RH (57-000-094)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts