Shop All Sander Accessories
Ingersoll-Rand
Vacuum Conversion Kit, 13 in L, 10 Pieces
Mfr # RSVK-5
Zoro # G508661861
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Conversion Kit
- Includes Adapter Bag, Bag Cover, Collar, Disposable Bag, Eductor Assembly, Folder, Hose, Instructions, Shroud
- Number of Pieces 10
- Overall Width 9 5/8 in
- Vacuum Hose Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # RSVK-5
- Zoro # G508661861
- Country of Origin United States
- Category Sander Accessories
Dimensions
Overall Width | 9 5/8 in |
Vacuum Hose Diameter | 1 in |
Details
Item | Vacuum Conversion Kit |
Product Type | Conversion Kit |
Includes | Adapter Bag, Bag Cover, Collar, Disposable Bag, Eductor Assembly, Folder, Hose, Instructions, Shroud |
Number of Pieces | 10 |
Description
Vacuum Conversion Kit, Product Type Conversion Kit, Vacuum Hose Diameter 1 in, Compatible Manufacturer Model Number 4151-5, Overall Length 13 in, Overall Width 9 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 6" - 100-700-B06 (100-700-B06)
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- KO-KEN Socket set 6 Point 12 pieces 1/4 Sq. Drive (2203M)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87151)
- DREMEL Flat Saw Blade, 3 In. Dia. (MM450)
- MAKITA 5" Disc Sander (GV5010)
- DREMEL Carbide Flush Cut Blade, 1-1/4 In. (MM485)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & Two Clips, Fully Molded (1600)
- ASTRO PNEUMATIC SANDER 6" DUAL ACTION W/6" PAD (AO300SP)
- EEZER PRODUCTS 5in Heavy Duty, Epoxy Fiberglass Backing Plate, .062in Thick, Formed 2 Degrees, 7/8in Center Hole (4605)
- BLACK & DECKER MOUSE(R) Sanding/Polishing Kit (74-580)
- Ingersoll-Rand Sanders & Accessories