Shop All Sander Accessories
Ingersoll-Rand
Vacuum Conversion Kit, 13 in L, 10 Pieces
Mfr # 4151JV
Zoro # G608661853
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter Bag, Bag Cover, Collar, Disposable Bag, Eductor Assembly, Folder, Hose, Instructions, Shroud
- Number of Pieces 10
- Compatible Manufacturer Model Number 4151, 4152
- Product Type Jet Vacuum Conversion Kit
- Vacuum Hose Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 4151JV
- Zoro # G608661853
- UPC # 663023017358
- Country of Origin United States
- Category Sander Accessories
Dimensions
Vacuum Hose Diameter | 1 in |
Overall Width | 9 5/8 in |
Details
Item | Vacuum Conversion Kit |
Includes | Adapter Bag, Bag Cover, Collar, Disposable Bag, Eductor Assembly, Folder, Hose, Instructions, Shroud |
Number of Pieces | 10 |
Compatible Manufacturer Model Number | 4151, 4152 |
Product Type | Jet Vacuum Conversion Kit |
Description
Vacuum Conversion Kit, Product Type Jet Vacuum Conversion Kit, Vacuum Hose Diameter 1 in, Compatible Manufacturer Model Number 4151, 4152, Overall Length 13 in, Overall Width 9 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -5'82)
- COUNCIL TOOL Fire Swatter Flap, Wood, 12x15 In, For FS15 (15F)
- RIDGID Hook and Lever (45535)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- BLACK & DECKER 220G MOUSE 5PK (BDAM220)
- BLACK & DECKER MEGA MOUSE ASSORTED 5PK (BDAMMMX-5)
- METABO PAPER DUST BAGS - 5/pk (631288000)
- MILWAUKEE TOOL 6 in. Backing Plate (49-36-0402)
- MIRKA Pad Saver 9" 25H For Mirka Leros (9999)
- BLACK & DECKER MOUSE(R) Sanding/Polishing Kit (74-580)
- DENT FIX EQUIPMENT TRIGGER SWITCH ASSY F/DF505 &DF595II (DF503T)
- Ingersoll-Rand Sanders & Accessories