Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Vacuum Bag, Pk20
Mfr # 49988
Zoro # G3304007
original price:
$81.76
39% off
new price: $49.15
/pk 20, $2.46/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Compatible Manufacturer Model Number 4151, 4152
- Product Type Disposable Bag
- Overall Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 49988
- Zoro # G3304007
- UPC # 94700804693
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Overall Length | 11 in |
Overall Width | 4 1/8 in |
Details
Item | Disposable Vacuum Bags |
Compatible Manufacturer Model Number | 4151, 4152 |
Product Type | Disposable Bag |
Description
Disposable Vacuum Bags, Product Type Disposable Bag, Vacuum Hose Diameter Not Applicable, Vacuum Hose Length Not Applicable, Compatible Manufacturer Model Number 4151, 4152, Filtration Level Not Applicable, Conversion Type Not Applicable, Overall Length 11 in, Overall Width 4 1/8 in, Bag Closure Not Applicable, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 26.25 x 39.75in Black Top / Red Bottom (TSF-2639-BLKRD)
- KIPP Wing Grip D=M05 Tapped Through Thread A=38, H=18, Form: D, Plastic Black, Comp: Steel (K0274.1905)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #20 (44290)
- INGERSOLL-RAND Impact Wrench Gasket (910-36)
- INGERSOLL-RAND Impact Wrench Bushing (2920P-465)
- INGERSOLL-RAND Valve, 0.75" x 0.75" x 0.08 (WF171-2)
- INGERSOLL-RAND Dead Handle (Angled) With Screw (285B-A48-6)
- INGERSOLL-RAND Tool Boot, Rubber (2015-Boot)
- INGERSOLL-RAND Wrench (DG120-69)
- HHIP 1/4" Abrasive Cut-Off Wheel Mandrel (3900-6250)
- Ingersoll-Rand Pneumatic Tool Accessories