Shop All V-Belts
Ingersoll-Rand
V Belt, Ingersoll Rand
Mfr # 95099479
Zoro # G905664878
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 2475N5-V
- Top Width 1/2 in
- Outside Length 64 in
- Thickness 5/16 in
- Series RECIPROCRATING COMPRESSOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 95099479
- Zoro # G905664878
- UPC # 678384994798
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 64 in |
Belt Trade Size | 3a19s62 |
Details
Item | V Belt |
Industry Number | 2475N5-V |
Thickness | 5/16 in |
Series | RECIPROCRATING COMPRESSOR |
Fits Brand | Ingersoll Rand |
Number of Bands | 0 |
For Use With Mfr. Model Number | 2340N5-V, 2475N5-V |
Product Type | V-Belt Drive |
Compatible with Manufacturer Part Number | 2340N5-V |
Compatible with Brand | Ingersoll Rand |
Compatible with Series | 2340, 2475, 2545 |
Description
V Belt, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V886, 16V887, 16V890, 16V891, 16V892, 16V893, 16V894, 16V895, 16V898, 16V899, 1WF59, 1WF61, 1WF63, 1WF64, 1WF65, 20Y778, 20Y779, 20Y780, 3FRU2, 3FRU3, 3FRU4, 3FRU6, 4L976, 4L977, 4M310, 4M361, 4MJ04, 4MJ05, 4TN87, 6tfh6, 6wa84, 783rd7, Product Type V-Belt Drive, Compatible with Manufacturer Part Number 2340N5-V, Compatible with Series 2340, 2475, 2545, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FH604)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, 303 SS (MSP-40-SS)
- NUMAX 3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor Kit (S3GI12CK)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- INGERSOLL-RAND 5PK1080 Micro Ribbed V-Belt, 42 in Outside Length, 17 13/32 mm Top Width, 5 Ribs (89296560)
- INGERSOLL-RAND 47499581001 Micro Ribbed V-Belt, 49-7/32" Outside Length, 17 13/32 mm Top Width, 5 Ribs (47499581001)
- INGERSOLL-RAND 12PK1480 Micro Ribbed V-Belt, 58 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265060)
- INGERSOLL-RAND 12PK1460 Micro Ribbed V-Belt, 57 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265052)
- INGERSOLL-RAND 47501875001 Micro Ribbed V-Belt, 49-7/32" Outside Length, 24 33/64 mm Top Width, 5 Ribs (47501875001)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95100178)
- MITSUBOSHI 6/B120 123Inch Outside Length, 6 Ribs (6RB120)
- Ingersoll-Rand Power Transmission Belts