Shop All V-Belts
Ingersoll-Rand
V Belt, Ingersoll Rand
Mfr # 32310153
Zoro # G105664883
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 2475
- Outside Length 74 in
- Series RECIPROCRATING COMPRESSOR
- Fits Brand Ingersoll Rand
- Belt Trade Size 2/a72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 32310153
- Zoro # G105664883
- UPC # 678384101530
- Country of Origin United States
- Category V-Belts
Dimensions
Outside Length | 74 in |
Belt Trade Size | 2/a72 |
Details
Item | V Belt |
Industry Number | 2475 |
Series | RECIPROCRATING COMPRESSOR |
Fits Brand | Ingersoll Rand |
Number of Bands | 2 |
For Use With Mfr. Model Number | 2475F13GH, 2475F14G |
Product Type | Belt Drive |
Compatible with Manufacturer Part Number | 2475/TS8 |
Compatible with Brand | Ingersoll Rand |
Compatible with Series | 2475 |
Description
V Belt, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V886, 16V887, 16V890, 16V891, 20Y778, 20Y779, 20Y780, 3FRU2, 3FRU3, 3FRU4, 4M310, 4M361, 6tfh6, 6wa84, 783rd7, Product Type Belt Drive, Compatible with Manufacturer Part Number 2475/TS8, Compatible with Series 2475, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E644)
- NATIONAL Small Bore Inch Seal, 416556 (416556)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/8 In (F218)
- FAG BEARINGS FAG-6204 2ZR, Deep Groove BBear, Single Row 90Mm, 6204 2ZR (6204 2ZR)
- INGERSOLL-RAND 47499581001 Micro Ribbed V-Belt, 49-7/32" Outside Length, 17 13/32 mm Top Width, 5 Ribs (47499581001)
- INGERSOLL-RAND 24208597 Micro Ribbed V-Belt, 49-7/32" Outside Length, 17 13/32 mm Top Width, 5 Ribs (24208597)
- INGERSOLL-RAND 12PK1460 Micro Ribbed V-Belt, 57 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265052)
- INGERSOLL-RAND 12PK1480 Micro Ribbed V-Belt, 58 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265060)
- INGERSOLL-RAND 5PK1080 Micro Ribbed V-Belt, 42 in Outside Length, 17 13/32 mm Top Width, 5 Ribs (89296560)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95100178)
- BESTORQ Aftermarket Encore 42B350Z Z42 (Deck 42") Zero Turn Mower Replacement Belt, B142LG (B142LG)
- Ingersoll-Rand Power Transmission Belts