Shop All Air Grinders
Ingersoll-Rand
Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 18,000 RPM
Mfr # M2A180RG4
Zoro # G1804665
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Collet 6 mm, 1/4 in
- Duty Heavy Duty
- Grinder Type Right Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # M2A180RG4
- Zoro # G1804665
- UPC # 663024008812
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 9 in |
Right Angle Length | 3 9/32 in |
Air Inlet Connection Size | 3/8 in |
Collet Size | 1/4 in; 6mm |
Description
Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, 6mm Collet, Piped Exhaust, Side Handle, Wrenches, Grip Style Barrel Grip, Safety Features Locking Throttle Lever, Switch Location Top, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Tool Bag, Gray, Polyester (6003)
- ILC Replacement For RYOBI, RYSST44 (RYSST44)
- VEGA Slotted Bit Finder 20 (20-22) x 3-7/8 (BBF20)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- INGERSOLL-RAND Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 12,000 RPM (M2A120RG4)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2L120RP1045)
- INGERSOLL-RAND Angle Air Die Grinder, 0.25 Hp (IR301B)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (GH011A-600-1)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (M2H200RG4)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.33 hp (308B)
- INGERSOLL-RAND DIE GRINDER ANGLE 1/4" KIT 2" SURFACE (IR301B2MK)
- Ingersoll-Rand Air Grinders