Shop All Air Grinders
Ingersoll-Rand
Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 1.5 hp
Mfr # 77A60P107
Zoro # G2711073
product price: $1,833.99
/ea
Free Shipping & Returns
$1,833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 6,000 RPM
- Grinder Type Type 27
- Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 77A60P107
- Zoro # G2711073
- UPC # 663023010212
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 17 5/8 in |
Wheel Dia. | 7 in |
Spindle Size | 5/8"-11 |
Air Inlet Connection Size | 3/8 in |
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 7 in |
Description
Angle Grinder, Wheel Diameter 7 in, Horsepower 1.5 hp, For Wheel Type Type 27, Type 28, Max. Speed 6,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Extended Reach, Duty Heavy Duty, Variable Speed No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 13"L, SDS Max (HC5005)
- KLEIN TOOLS Fox Wedge, Steel, 7-Inch (5FW17550)
- DRILL AMERICA HSS Spiral Point Tap, M14-1.5, 3 Flutes (DWTG14X1.5)
- ZORO SELECT Die Module, Code 6-68, 3/8In Cap (6CED0)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1H200RG4)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (G1H350RG4)
- INGERSOLL-RAND Ingersoll Rand Edge Series 3107G Die Grinder, 1/4 in Air Inlet (3107G)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP105)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (320AC4A)
- INGERSOLL-RAND Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 15,000 RPM, 0.2 hp (3103KA)
- INGERSOLL-RAND Die Grinder Accessory Kit, 50 Pc, w/Case (23A-VAR-GR)
- Ingersoll-Rand Air Grinders