Shop All Air Grinders
Ingersoll-Rand
Type 1 Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.25 hp
Mfr # 61H120L6
Zoro # G3454421
product price: $1,986.99
/ea
Free Shipping & Returns
$1,986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Type 1
- Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 61H120L6
- Zoro # G3454421
- UPC # 663023012353
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 14 3/4 in |
Spindle Size | 3/8"-24 |
Wheel Dia. | 1/4 in to 3 in |
Air Inlet Connection Size | 3/8 in |
Spindle Thread Size | 3/8"-24 |
For Wheel Dia. | 1 1/2 in |
Description
Plug Grinder, Duty Heavy Duty, Horsepower 1.3 hp, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 12,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Anti-Restart Technology No, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #1 Step Drill Bit, 1/8" - 1/2" by 1/32" (48-89-9201)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (41710)
- PHASE II Surface Roughness Tester, Profilometer, Pocket, Ra/Rz, Rms/Rq, Rt, Bluetooth out, Software (SRG-2200)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit SAE Socket Set (80721)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (G1H250RG4)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.33 hp (308B)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2H180RG4)
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2X180RG4)
- INGERSOLL-RAND Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 1.5 hp (77A60P107)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2L120RP1045)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (12LF201-36)
- Ingersoll-Rand Air Grinders