Shop All Air Grinders
Ingersoll-Rand
Type 1 Die Grinder, 3/8 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 18,000 RPM
Mfr # M2X180RH63
Zoro # G1804638
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Collet 1/4" and 6mm
- Duty Heavy Duty
- Free Speed 18,000 RPM
- Grinder Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # M2X180RH63
- Zoro # G1804638
- UPC # 663024008669
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 13 23/64 in |
Air Inlet Connection Size | 3/8 in |
For Wheel Dia. | 3 in |
Spindle Thread Size | 3/8"-24 |
Description
Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Includes 1/4 In. and 6mm Collets, Piped Exhaust, Wrenches, Anti-Restart Technology No, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Margin Trowel, 5” X 2” High Carbon Steel Blade, 12PK (TROWEL-MAR-5)
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- TEKTON Stubby Combination Wrench Set w/Modular Slotted Organizer, 25-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95403)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- INGERSOLL-RAND 14 HD ANG Die Grinder (3101G)
- INGERSOLL-RAND Air Pencil Grinder (320PGK)
- INGERSOLL-RAND Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 21,000 RPM (301BK)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (325SC4A)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (M2H200RG4)
- INGERSOLL-RAND Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 18,000 RPM (M2A180RG4)
- MILTON INDUSTRIES 1/4" Female L-Style Plug (792)
- Ingersoll-Rand Air Grinders