Shop All Stationary Gas Air Compressors
Ingersoll-Rand
Two Stage Compressor, 13 hp, 175 psi
Mfr # 2475F10DY
Zoro # G201866228
product price: $7,898.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$7,898.99
Free 30-Day Returns
Key Features
- Engine HP - Air Compressor 13 hp
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 30 gal
- Free Air CFM @ Max. Pressure - Air Compressor 22.9 cfm
- Max. Pressure - Air Compressor 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2475F10DY
- Zoro # G201866228
- UPC # 678384213899
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 30 gal |
Overall Height | 41 in |
Overall Width | 20 in |
Overall Length | 45 in |
Air Tank Size | 30 gal |
Outlet Size | 1/2 in |
Description
Stationary Air Compressor, Fuel Type Diesel, Number of Stages 2, Engine Output Power 10 hp, Engine Brand Yanmar, Free Air Flow Rate @ Maximum Pressure 22.9 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Sound Level 85 dBA, Pump Type Piston, Pump Speed 1,415 RPM, Fuel Tank Capacity 1.4 gal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES AIR FILTER-REGULATOR (AD1340)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- CLESCO PBCH-BS-118 Pillow Block Bearing (PBCH-BS-118)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122178-18)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, 24 cfm (2475X13GH)
- INGERSOLL-RAND Diesel Truck Mount Compressor, 10 HP (2475F10DK)
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- CHICAGO PNEUMATIC Stationary Air Compressor, 13 HP, 59cfm (RCPC1330G)
- DEWALT 3-in-1 Two Stage Compressor 30G, 175PSI, 13.6SCFM at 100PSI, Gas, Generator 5,500W, Welder 200Amp (DXCMCGW1330)
- KELLOGG COMPRESSOR Kellogg-American HD30GK14E-335, 14HP, Gas Comp, 30 Gal, 175 PSI, 27.9 CFM, Kohler, Elctric Startl (L001132)
- Ingersoll-Rand Stationary Gas Air Compressors