Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Tune-Up Kit, Use With 2NCU5-6
Mfr # 2115-TK2
Zoro # G4584641
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2NCU5, 2NCU6
- Includes Bearing, Gasket, Grease Kit, Inlet Parts Kit, O-Ring, Retainer, Seal, Vane Kit
- Accessory Type Tune-Up Kit
- Application Impact Wrench
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2115-TK2
- Zoro # G4584641
- UPC # 663023043173
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Item | Tune-up Kit |
For Use With | 2NCU5, 2NCU6 |
Includes | Bearing, Gasket, Grease Kit, Inlet Parts Kit, O-Ring, Retainer, Seal, Vane Kit |
Accessory Type | Tune-Up Kit |
Application | Impact Wrench |
Number of Pieces | 10 |
Description
Tune-Up Kit, Includes Bearing, Gasket, Grease Kit, Inlet Parts Kit, O-Ring, Retainer, Seal, Vane Kit, For Use With 2NCU5, 2NCU6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Puller, Nail (3FE96)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- NANUK CASES Foam Inserts (4 Part) for 935 Case (935-FOAM)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- INGERSOLL-RAND Impact Wrench Boot, w/4Z623 (212-BOOT)
- INGERSOLL-RAND Nut (301-699)
- INGERSOLL-RAND Flange Nut, 1.75" x 1.75" x 0.38 (MG1-338)
- INGERSOLL-RAND Gear Frame Bearing (4E-510)
- INGERSOLL-RAND Impact Wrench Bearing (301-22)
- INGERSOLL-RAND 1" Square Socket Retainer (RR10015S)
- INGERSOLL-RAND Trigger Assembly (2130-D1093)
- Ingersoll-Rand Pneumatic Tool Accessories