Shop All Impact Wrench Accessories
Ingersoll-Rand
Tune-Up Kit, 3/4
Mfr # 2161-TK2
Zoro # G602670370
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Impact Wrench
- Includes Sping, ring, snap ring, silencer, bearing, strainer, gasket, o-ring, valve, seat, vane pack
- Number of Pieces 11
- Overall Length 6 in
- Application Bolt work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2161-TK2
- Zoro # G602670370
- UPC # 00663023011301
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 6 in |
Drive Size | 3/4 in |
Details
Item | Tune-Up Kit |
For Use With | 3/4 in Impact Wrench |
Includes | Sping, ring, snap ring, silencer, bearing, strainer, gasket, o-ring, valve, seat, vane pack |
Number of Pieces | 11 |
Application | Bolt work |
Accessory Type | Tune-Up Kit |
Description
Tune-Up Kit, For Use With 3/4 in Impact Wrench, Includes Sping, ring, snap ring, silencer, bearing, strainer, gasket, o-ring, valve, seat, vane pack, Number of Pieces 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- TITAN Impact Bit Set, 5 pcs., 2" (16075)
- WERA Screwdriver Bit, PH4x50mm, 1/4"Hex, PK10 (05160983001)
- SUNEX 3/8" Drive Socket Impact Set, SAE, 12 pcs (3360)
- INGERSOLL-RAND Cyl"der, 1/2 (2235-3)
- INGERSOLL-RAND Socket Reta"er Spr"g, 1/2 (2135-425)
- INGERSOLL-RAND Impact Wrench Silencer (1702SB-311)
- INGERSOLL-RAND Hammer Case Assembly, 3/4 (2145-D727)
- INGERSOLL-RAND Anvil Assembly, 3/4 (2145-A626)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- VERSADRIVE HMT MAX Heavy Duty Impact Wrench Adapter 1/2 in. Drive (111140-012A)
- Ingersoll-Rand Impact Wrench Accessories