Shop All Pump Parts
Ingersoll-Rand
Tune Up Kit
Mfr # 295A-TK1
Zoro # G7110083
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 295A
- Includes Ball, Bearing, Gasket, O-Ring, Seal, Springs, Throttle Valve, Throttle Valve Spring, Vane Pack
- For Use With Mfr. Model Number 295A
- Fits Brand Ingersoll Rand
- Compatible with Manufacturer Part Number 295A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 295A-TK1
- Zoro # G7110083
- UPC # 663023021126
- Country of Origin Japan
- Category Pump Parts
Details
Item | Tune Up Kit |
For Use With | 295A |
Includes | Ball, Bearing, Gasket, O-Ring, Seal, Springs, Throttle Valve, Throttle Valve Spring, Vane Pack |
For Use With Mfr. Model Number | 295A |
Fits Brand | Ingersoll Rand |
Compatible with Manufacturer Part Number | 295A |
Compatible with Brand | Ingersoll Rand |
Product Type | Tune Up Kit |
Description
Tune Up Kit, Series Not Applicable, Product Type Tune Up Kit, Compatible with Manufacturer Part Number 295A, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes Ball, Bearing, Gasket, O-Ring, Seal, Springs, Throttle Valve, Throttle Valve Spring, Vane Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Cutter, Guillotine (1120)
- ARO Poly Bowl, Auto Drain, 104321 (104321)
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU66)
- ARO Major Air Valve Kit (637374-2)
- INGERSOLL-RAND Rotary Screw Ultra 4k Service Kit (47735398001)
- INGERSOLL-RAND Tune Up Kit (285B-TK1)
- INGERSOLL-RAND Throttle Kit (109XPA-TK)
- INGERSOLL-RAND Diaphragm Repair Kit Pump Parts And Accessory (637124-44)
- INGERSOLL-RAND Tune Up Kit (259-TK1)
- INGERSOLL-RAND Tune Up Kit (3955-TK1)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 1 NPSM, Side Perf (5RWJ8)
- Ingersoll-Rand Pump Parts