Shop All Trolleys
Ingersoll-Rand
Trolley, 1000 lb.
Mfr # PT005-8
Zoro # G4988916
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Beam Flange W 2-5/8 in to 8 in
- Fits Beam Height 4 in
- Min. Radius Curve 36 in
- Trolley Wheel Dia. 2 1/8 in
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # PT005-8
- Zoro # G4988916
- UPC # 663023049083
- Country of Origin China
- Category Trolleys
Dimensions
Fits Beam Height | 4 in |
Min. Radius Curve | 36 in |
Trolley Wheel Dia. | 2 1/8 in |
Minimum Radius Curve | 36 in |
Trolley Wheel Diameter | 2 1/8 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 1,000 lb |
Fits Beam Flange W | 2-5/8 in to 8 in |
Standards | ANSI |
Head Room To Bail | 5 7/8 in |
Item | Trolley |
Wheel Material | Cast Iron |
Head Room To Shaft | 2 5/8 in |
Material | Steel |
Maximum Load Capacity | 1,000 lb |
Description
Trolley, Maximum Load Capacity 1,000 lb, Minimum Radius Curve 36 in, Trolley Wheel Diameter 2 1/8 in, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 90 lb. Ld (P5S-R020G-ST4-SB)
- US CARGO CONTROL 24" L-Track - Aluminum (AT24AL)
- MAGLINER Bent Fork, w/Platform, For Liftplus (5360251)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 5' H (0127-007-5)
- INGERSOLL-RAND Geared Trolley, 4400 lb. (GT020-8-10)
- INGERSOLL-RAND Geared Trolley, 6600 lb. (GT030-8-10)
- DAYTON Quick-Install Trolley, 10,000 lb. (25K808)
- STARKE Motorized Trolley for Starke Hoists, 4,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT20VS-L-230V-3PH)
- STARKE Manual Push Trolley, Hook Type, 1,000 lb (SHT050)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. Load Capacity, Steel (OZ05PBTA)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. (OZ05PBT)
- Ingersoll-Rand Lifting Equipment