Shop All Impact Wrench Accessories
Ingersoll-Rand
Trigger Assembly, 3/4
Mfr # 2145-D93BK
Zoro # G702670713
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3/4 in Impact Wrench
- Number of Pieces 1
- Overall Length 2 3/8 in
- Application Bolt work
- Drive Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2145-D93BK
- Zoro # G702670713
- UPC # 663023113951
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 2 3/8 in |
Drive Size | 3/4 in |
Details
Item | Trigger Assembly |
For Use With | 3/4 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Trigger Assembly |
Description
Trigger Assembly, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Dial (655-3041J)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points (KTI-22412)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1IN (C17062)
- SUPERCUT 158-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204971)
- INGERSOLL-RAND Hammer Case Assembly, 3/4 (2145-D727)
- INGERSOLL-RAND Vane Pack, 1/2", pk 7 (2235-42-7)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- INGERSOLL-RAND End Plate, 1/2 (2235-11)
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- GREY PNEUMATIC 3/8F X 1/4M ADAPTOR (1128A)
- Ingersoll-Rand Impact Wrench Accessories