Shop All Pneumatic Tool Parts
Ingersoll-Rand
TRIGGER ASM, 2115-D93
Mfr # 2115-D93
Zoro # G9423333
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Impact Wrench, 3/8 in Impact Wrench
- Overall Length 2 1/4 in
- Number of Pieces 1
- Accessory Type Trigger ASM,2115-D93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2115-D93
- Zoro # G9423333
- UPC # 663023083186
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 2 1/4 in |
Details
Item | Trigger ASM,2115-D93 |
For Use With | 1/2 in Impact Wrench, 3/8 in Impact Wrench |
Number of Pieces | 1 |
Accessory Type | Trigger ASM,2115-D93 |
Description
Trigger ASM,2115-D93, For Use With 1/2 in Impact Wrench, 3/8 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold, 8 Station (M34M04-08)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 90V DC Voltage (6Z913)
- KRYTOX 0.5 kg Bottle White (AUT 2245)
- INDUSTRIAL CHOICE 1 x 50 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-1-300-R-50-U)
- INGERSOLL-RAND ANVIL FOR 232TGSL 2135TI 231C (IRT231B-A626)
- INGERSOLL-RAND Oil Filter, For 50-100 HP Compressors (39911631)
- INGERSOLL-RAND Motor (56283138)
- INGERSOLL-RAND Coolant Filter Element (39907175)
- INGERSOLL-RAND Retainer O-Ring (R1A-159)
- INGERSOLL-RAND Switch, Pressure w/Unloade (32307043)
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts