Shop All Torque Arms
Ingersoll-Rand
Torque Arm, Bench Mount, 40 Nm
Mfr # QTA040
Zoro # G6551282
product price: $1,670.99
/ea
Free Shipping & Returns
$1,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Bench
- Material Aluminum, Steel
- Max. Torque 40 N-m
- Weight Capacity 6.5 lb
- Reach 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QTA040
- Zoro # G6551282
- UPC # 663023100128
- Country of Origin France
- Category Torque Arms
Dimensions
Overall Height | 39 3/4 in |
Minimum Tool Diameter | 1 1/8 in |
Maximum Tool Diameter | 2 in |
Holds Tool Diameter | 1 1/8 in to 2 in |
Details
Item | Torque Arm |
Mount | Bench |
Material | Aluminum, Steel |
Max. Torque | 40 N-m |
Weight Capacity | 6.5 lb |
Reach | 25 in |
Vertical Travel | 17.5 in |
Includes | In-Line Tool Holder, Spring Balancer |
For Use With | Assembly Tools |
Base Mount Type | Bench |
Torque Arm Type | Reaction |
Maximum Torque | 40 N-m |
Working Range | 25 in |
Maximum Weight Capacity | 6.5 lb |
Maximum Working Range | 25 in |
Description
Torque Arm, Working Range 25 in, Maximum Torque 40 N-m, Maximum Weight Capacity 6.5 lb, Holds Tool Diameter 1 1/8 in to 2 in, Vertical Travel 17.5 in, Maximum Working Range 25 in, Maximum Tool Diameter 2 in, Minimum Tool Diameter 1 1/8 in, Torque Arm Type Reaction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Collar Storm 3" 26 Ga (GV1375)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 38") 17" x3.5" x0.5" (A-AX36)
- CRAFTSMAN 1/4-in NPT Coupler/Plug Kit (Universal Coupler Kit) (CMXZTSG1014NB)
- DYNABRADE Gear Set, 1.176, 1 Ratio, 1.3Hp (25230)
- INGERSOLL-RAND Rotating Tool Holder, 1.1 to 2 In. Dia. (RTC040-1C)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- INGERSOLL-RAND Torque Arm, Bench Mount, 100 Nm (QTA100)
- LION GUN Rotate Style Reaction Arm, Lion-.7 (AV-01-03R)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- FLEXARM Articulated Arm, No Torque Reaction (BA-40 R (1200071))
- FLEXARM Torque Arm, 37 In Reach, 13.6 Nm (FAV-14)
- Ingersoll-Rand Torque Arms