Shop All Torque Arms
Ingersoll-Rand
Torque Arm, Bench Mount, 100 Nm
Mfr # QTA100
Zoro # G7134163
product price: $2,566.99
/ea
Free Shipping & Returns
$2,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- Mount Bench
- Max. Torque 100 N-m
- Weight Capacity 8 lb
- Reach 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QTA100
- Zoro # G7134163
- UPC # 663023100135
- Country of Origin France
- Category Torque Arms
Dimensions
Overall Height | 39 3/4 in |
Maximum Tool Diameter | 2 in |
Minimum Tool Diameter | 1 1/8 in |
Holds Tool Diameter | 1 1/8 in to 2 in |
Details
Item | Torque Arm |
Material | Aluminum, Steel |
Mount | Bench |
Max. Torque | 100 N-m |
Weight Capacity | 8 lb |
Reach | 30 in |
Vertical Travel | 17 1/2 in |
For Use With | Assembly Tools |
Includes | In-Line Tool Holder, Spring Balancer |
Base Mount Type | Bench |
Torque Arm Type | Reaction |
Maximum Torque | 100 N-m |
Maximum Working Range | 30 in |
Working Range | 30 in |
Maximum Weight Capacity | 8 lb |
Description
Torque Arm, Working Range 30 in, Maximum Torque 100 N-m, Maximum Weight Capacity 8 lb, Holds Tool Diameter 1 1/8 in to 2 in, Vertical Travel 17 1/2 in, Maximum Working Range 30 in, Maximum Tool Diameter 2 in, Minimum Tool Diameter 1 1/8 in, Torque Arm Type Reaction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/4 In, Alum (SP-36-A)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (CA640)
- WESTWARD Oil Pump (21EM37)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 12V DC Voltage (1LPV5)
- INGERSOLL-RAND Torque Arm, Bench Mount, 40 Nm (QTA040)
- INGERSOLL-RAND Rotating Tool Holder, 1.1 to 2 In. Dia. (RTC040-1C)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- FLEXARM Torque Arm, 28 In Reach, 13.6 Nm (CVA-10)
- FLEXARM Articulated Arm, No Torque Reaction (BA-40 R (1200071))
- LION GUN Rotate Style Reaction Arm, Lion-.7 (AV-01-03R)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- Ingersoll-Rand Air Compressor Accessories