Shop All Tool Balancer
Ingersoll-Rand
Tool Retractor, for 3.0-5.0 Lb, 6.5 Ft L
Mfr # BMDS-2
Zoro # G3447132
original price:
$200.99
5% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ARO
- For Tool Weighing 2.20 to 5.50 lb
- Cable Length 6.5 ft
- Ratchet Lock No
- Reel Weight 4.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # BMDS-2
- Zoro # G3447132
- UPC # 663023013046
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 6.5 ft |
Overall Height | 11 1/8 in |
Overall Width | 5 13/16 in |
Overall Depth | 3 3/8 in |
Reel Height When Retracted | 11 in |
Length of Cable | 5 ft to 8 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 2.20 to 5.50 lb, Maximum Tool Weight 5.5 lb, Minimum Tool Weight 2.2 lb, Cable Length 6.5 ft, Cable Material Stainless Steel, Housing Material Aluminum, Reel Mount Type Suspension Shackle, Reel Height When Retracted 11 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Handle (TT3HS12010G)
- MILWAUKEE TOOL 6" 4/6 TPI SAWZALL Blades (5 Pk) (48-00-5041)
- KODIAK CUTTING TOOLS M12X1.75 Die Hex Rethreading Carbon Steel Metric (5471477)
- BLAZING LEDZ Blazing LEDz Blazing LED 6 pc Multi-Blade Precision Screwdriver Set (702288-12)
- INGERSOLL-RAND Chisel Set, 9500, 5 pcs. (9500)
- INGERSOLL-RAND Tool Balancer, 4 to 6 Lb. (BLD3)
- INGERSOLL-RAND Tool Balancer, 0.88 to 2.2 Lb. (BLD1)
- INGERSOLL-RAND Balancer, BMDLLN-10 (BMDLLN-10)
- INGERSOLL-RAND Balancer, BMDLLN-4 (BMDLLN-4)
- INGERSOLL-RAND Balancer, BHD-20, BHD-20 (BHD-20)
- NITTO KOHKI TW-1R Tigon Retractor (TW-1R)
- Ingersoll-Rand Tool Balancer