Shop All Tool Balancer
Ingersoll-Rand
Tool Retractor, for 13.2-15.0 Lb, 8 Ft L
Mfr # BMDS-8
Zoro # G1616894
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ARO
- For Tool Weighing 13.20 to 17.60 lb
- Cable Length 6.5 ft
- Ratchet Lock No
- Reel Weight 5.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # BMDS-8
- Zoro # G1616894
- UPC # 663023013077
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 6.5 ft |
Overall Height | 11 1/8 in |
Overall Width | 5 13/16 in |
Overall Depth | 3 3/8 in |
Reel Height When Retracted | 11 in |
Length of Cable | 5 ft to 8 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 13.20 to 17.60 lb, Maximum Tool Weight 17.6 lb, Minimum Tool Weight 13.2 lb, Cable Length 6.5 ft, Cable Material Stainless Steel, Housing Material Aluminum, Reel Mount Type Suspension Shackle, Reel Height When Retracted 11 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism Yes, Drum Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7535)
- BORA PORTAMATE 100" WTX Clamp Edge Saw Guide (545100)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401114520)
- CTA MANUFACTURING 1/4" Drive, T20 SAE Socket, 5 Points (9684)
- INGERSOLL-RAND Tool Retractor, for 3.0-5.0 Lb, 6.5 Ft L (BMDS-2)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 1.5-3.3 Lb (BHR-15)
- INGERSOLL-RAND Balancer, BHD-20, BHD-20 (BHD-20)
- INGERSOLL-RAND Balancer, BHD-35 (BHD-35)
- INGERSOLL-RAND Balancer, BMDLN-12, BMDLN-12 (BMDLN-12)
- INGERSOLL-RAND Wide 1-3/8" Scaler, 12"SHK IR, WF-14B-01 (WF-14B-012)
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- Ingersoll-Rand Tool Balancer