Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Tool Boot, Rubber
Mfr # 2015-Boot
Zoro # G4574211
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2015MAX, 2025MAX
- Material Rubber
- Accessory Type Tool Boot
- Application Impact Wrench
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2015-Boot
- Zoro # G4574211
- UPC # 663023094663
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Item | Tool Boot |
For Use With | 2015MAX, 2025MAX |
Material | Rubber |
Accessory Type | Tool Boot |
Application | Impact Wrench |
Number of Pieces | 1 |
Description
Tool Boot, Rubber, For Use With 2015MAX, 2025MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04-8'9)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-CR-5PK)
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08)
- INGERSOLL-RAND Hammer Kit (2135-THK1)
- INGERSOLL-RAND Air Tool 50W Oil, 1 Pt Bottle (50P)
- INGERSOLL-RAND Wrench (DG120-69)
- INGERSOLL-RAND TOOL GUARD (IR431L-32)
- INGERSOLL-RAND Impact Wrench Screw (231-665)
- INGERSOLL-RAND Wrench, 8.2" x 2.4" x 0.15 (MG1-253)
- TEXAS PNEUMATIC Backfill Tamper (TX6TN)
- Ingersoll-Rand Pneumatic Tool Accessories