Shop All Air Impact Wrenches
Ingersoll-Rand
Titanium Series Spline Drive Impactool
Mfr # IRT3955B1TI
Zoro # G302648877
product price: $10,315.99
/ea
Free Shipping & Returns
$10,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 2750 RPM
- Square Drive Size #5 Spline
- Retainer Type Thru-Hole
- Overall Length 16.5"
- Anvil Type - Air Impacts Impact Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT3955B1TI
- Zoro # G302648877
- UPC # 663023000000
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Square Drive Size | #5 Spline |
Overall Length | 16.5" |
Min Hose Size (in) | 45355 |
Details
Free Speed | 2750 RPM |
Retainer Type | Thru-Hole |
Anvil Type - Air Impacts | Impact Wrench |
Features | Corrosion and wear resistant; Can withstand the harshest conditions; Optimized for general industrial use, MRO, rail, heavy machinery, and shipbuilding |
Actuation | Inside Trigger |
Torque Range (Nm) | -6779 |
Blows Per Minute (bpm) | 700 |
Series | 3900 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DRILL AMERICA 1/8" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/8)
- INGERSOLL-RAND 1" Air Impact Wrench, Heavy Duty, 6" Extended Anvil (285B-6)
- INGERSOLL-RAND 1" Air Impact Wrench, Super Duty, D-handle (3942B2Ti)
- INGERSOLL-RAND IMPACT WR AIR 1 " 1475 FT LBS (IR295A)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300ft-lb Torque, Maintenance Duty (2115PTiMAX)
- INGERSOLL-RAND Impactool 1/2In (2130)
- INGERSOLL-RAND IMPACT WR AIR3/8" TITANIUM QUIET 300 F (IR2115QTIMAX)
- INGERSOLL-RAND 1-1/2" Air Impact Wrench, 5000 ft-lbs Torque, D-handle (3955B2TI)
- Ingersoll-Rand Air Impact Wrenches