Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Throttle Valve
Mfr # 2921-302
Zoro # G903673421
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1720P, 2161, 2171, 2190, 259, 261, 271, 2920, 2921, 2925
- Accessory Type Throttle Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2921-302
- Zoro # G903673421
- UPC # 00663023042763
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Item | Throttle Valve |
For Use With | 1720P, 2161, 2171, 2190, 259, 261, 271, 2920, 2921, 2925 |
Accessory Type | Throttle Valve |
Description
Throttle Valve, For Use With 1720P, 2161, 2171, 2190, 259, 261, 271, 2920, 2921, 2925
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5418M)
- DISSTON Disston GC302 Remgrit 3 In. Coarse Grit Carbide Grit Circular Saw Blade (GC302)
- QEP Lash Wedges, Plastic, 2 5/8"L, PK100 (99726)
- SG TOOL AID Blades for Mighty Cutter (14303)
- INGERSOLL-RAND Anvil Assembly, 4" x 0.2" x 4 (107XPA-A44)
- INGERSOLL-RAND Button Throttle Valve Cap, 0.4"x0.4"x0.3 (WF-109A)
- INGERSOLL-RAND Impact Wrench Spring (1720P-51)
- INGERSOLL-RAND Hammer Case (261B-A727)
- INGERSOLL-RAND Throttle Valve Spring (285B-51)
- INGERSOLL-RAND Reverse Assembly (285B-A329)
- DYNABRADE Contact Arm, 3/4"x1/2"w/1/2" Platen (11231)
- Ingersoll-Rand Pneumatic Tool Accessories