Shop All Pneumatic Modular FRL Accessories
Ingersoll-Rand
Swivel Fitting
Mfr # ASC-1/4
Zoro # G3105365
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- NPT Outlet 1/4
- Housing 1/4 in Non Marring Composite
- Type Air Tool
- NPT Inlet (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # ASC-1/4
- Zoro # G3105365
- UPC # 663023085661
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Details
Item | Swivel Fitting |
NPT (In.) | 1/4 in |
NPT Outlet | 1/4 |
Housing | 1/4 in Non Marring Composite |
Type | Air Tool |
NPT Inlet (In.) | 1/4 in |
Application | For Drills, Screwdrivers, Grinders, Polishers, Sanders, Spray Guns and all other Air Operated Tools |
Number of Air Inlets | 1 |
Pressure Drop | 10 psig |
For Fluid Type | Air |
Maximum Flow Rate | 33 cfm |
Number of Air Outlets | 1 |
Air Outlet Type | NPT |
Air Inlet Type | NPT |
Description
Swivel Fitting, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, For Fluid Type Air, Maximum Flow Rate 33 cfm, Number of Air Inlets 1, Number of Air Outlets 1, Pressure Drop 10 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-11)
- BREEZE Hose Clamp, Mini, SAE 8, Zinc, PK10 (3508)
- FLEXZILLA Manual Air Hose Reel, Open Face, 3/8" x (L8550FZ)
- SPEEDAIRE Filter Element, Microns: .01 (4ZK15)
- WILKERSON Nut, Panel Mount, Plastic (RRP-96-675)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- WILKERSON Muffler, 1/2 In NPT (XMC-04-000)
- WILKERSON L Mounting Bracket, With Panel Nut (GPA-96-313)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- Ingersoll-Rand Pneumatic System Components