Shop All Quick Connect Fittings
Ingersoll-Rand
Super Duty Impact Wrench, 1/2" Drive
Mfr # 244A-2
Zoro # G9416543
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hog-Ring, 2'' extension
- Length 9.5
- Inlet 1/4 in.
- Special Features Can withstand the harshest conditions; Hog-Ring, 2'' extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 244A-2
- Zoro # G9416543
- UPC # 00663023015477
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Length | 9.5 |
Details
Item | Super Duty Impact Wrench , 1/2" Drive |
Type | Hog-Ring, 2'' extension |
Inlet | 1/4 in. |
Special Features | Can withstand the harshest conditions; Hog-Ring, 2'' extension |
Description
Super Duty Impact Wrench , 1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Rocool® Cutting Oil, 1 Gallon (01922)
- INGERSOLL-RAND Assembly, Valve (2141-A329)
- ARO Valve, 50 Series, 5030-35 (5030-35)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- INGERSOLL-RAND CutOff Tool, Reversible, w/5 CutOff Wheels (426)
- INGERSOLL-RAND NEEDLE HOLDER (PF2219-21)
- INGERSOLL-RAND Sanding Pad (354-825-6a) (VPAD-6)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475 ft-lbs Torque, Heavy Duty (285B)
- INGERSOLL-RAND Super Duty Reciprocating Air Saw, 4429 (4429)
- INGERSOLL-RAND Inlet Parts Kit (2135-K303)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E531)
- Ingersoll-Rand Quick Connect Fittings