Shop All Multi-purpose Air Hoses
Ingersoll-Rand
Super Duty Air Impact Wrench, 1" Drive
Mfr # 293
Zoro # G0302283
product price: $4,839.99
/ea
Free Shipping & Returns
$4,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 293
- Zoro # G0302283
- UPC # 00663023001210
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Length | 11.3 |
Details
Item | Super Duty Air Impact Wrench, 1" Drive |
Description
Super Duty Air Impact Wrench, 1 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL Perform Tool PTL-W2278 40 ft. 12 gauge Retractable Cord Reel (PTL-W2278)
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 41 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE23)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-75-13)
- INGERSOLL-RAND Trigger Assembly, 2135-D93B (2135-D93B)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307558)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Gray (IGGY03830-50-G)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-31)
- CONTINENTAL 3/4" x 25' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-25)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-03-13)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Blue (IGBL03830-25-G)
- Ingersoll-Rand Multi-purpose Air Hoses