Shop All Electric Impact Wrenches
Ingersoll-Rand
Super-Duty 1" D-Handle Impact Wrench, 17
Mfr # 2925B2TI
Zoro # G8524845
product price: $3,482.99
/ea
Free Shipping & Returns
$3,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2925B2TI
- Zoro # G8524845
- UPC # 663023018119
- Country of Origin United States
- Category Electric Impact Wrenches
Details
Item | Super-Duty 1" D-Handle Impact Wrench,17 |
Description
Super-Duty 1 In. D-Handle Impact Wrench,17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 8 lb., 34-3/8 In, Fiberglass (2DBT9)
- BETA Open Jaw Wrench for Torque Bar, 10mm (006420010)
- LISLE 3/4" Truck Spring Socket (49000)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- INGERSOLL-RAND W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit (IRTW7172-K22)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9071-20)
- Ingersoll-Rand Electric Impact Wrenches