Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Straight Die Grinder Kit, 0.33HP
Mfr # 308BK
Zoro # G9423038
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 308BK
- Zoro # G9423038
- UPC # 663023106489
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Details
Item | Straight Die Grinder Kit - 0.33HP |
Description
Straight Die Grinder Kit - 0.33HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2503W)
- MAYHEW Catspaw Flexible Lighted Pick-Up Tool (45048)
- MEDLINE Tongue Blades, 5.5"L, Wood, PK500 (MDS202070)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router with Soft Start (DW618)
- INGERSOLL-RAND Air Disc Sander, 0.2 HP, 2 In. or 3 In. (3103XPA)
- INGERSOLL-RAND SANDER AIR 8IN GEARED ORBITAL 825RPM (IRT328B)
- INGERSOLL-RAND 7-inch Angle Sander, Composite Pad, 5000 RPM, 0.5 HP (313-B)
- INGERSOLL-RAND $SANDER RANDOM 6" ORBITAL (IR4151)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (4151-5)
- INGERSOLL-RAND 3.67x6.75" Random Orbital Sander, Paper Clamp Pad, 8000 RPM (312A)
- DYNABRADE Vacuum Disc Pad, 152mm dia. (50633)
- Ingersoll-Rand Air Sanders, Buffers & Polishers