Shop All Air Grinders
Ingersoll-Rand
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp
Mfr # 325SC4A
Zoro # G3001022
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type Straight
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 325SC4A
- Zoro # G3001022
- UPC # 663023082349
- Country of Origin China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 1/2 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Collet Wrenches, Grip Style Barrel Grip, Anti-Restart Technology Yes, Switch Location Top, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID23008)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (8748)
- ILC Replacement for Hitachi BSL 1815x Battery (BSL 1815X BATTERY HITACHI)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.33 hp (330SC4A)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 35,000 RPM, 0.37 hp (335SC4A)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2A135RP64)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (M2H200RG4)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- INGERSOLL-RAND Air Pencil Grinder (320PG)
- CHICAGO PNEUMATIC Chicago Pneumatic CP 875 Mini Angle Air Die Grinder (CP 875)
- Ingersoll-Rand Air Grinders