Shop All Stationary Gas Air Compressors
Ingersoll-Rand
Stationary Air Compressor, 13 HP, 24 cfm
Mfr # 2475X13GH
Zoro # G2739247
product price: $4,373.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$4,373.99
Free 30-Day Returns
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 13.0 hp
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 4.0 gal
- Engine Brand - Air Compressor Honda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2475X13GH
- Zoro # G2739247
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 4.0 gal |
Tank Size | 4 gal. |
Overall Length | 40.5 in |
Overall Width | 27 in |
Overall Height | 22.1 in |
Air Tank Size | 4 gal |
Outlet Size | 1/2 in |
Description
Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 13 hp, Engine Brand Honda, Free Air Flow Rate 17.2 cfm, Free Air Flow Rate @ Maximum Pressure 17.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 4 gal, Air Tank Style Hot Dog, Starter Type Electric; Recoil, Sound Level 85 dB, Maximum Speed 1,500 RPM, Pump Oil Capacity 41.6 oz, Engine Oil Capacity 38.4 oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units (008-10601)
- NORDYNE 902653 Blower Motor 1/3 2Sp (902653)
- FESTO Membrane Air Dryer LDM1-D-MAXI-600 (LDM1-D-MAXI-600)
- BESTORQ V-Belt, 5L305 (5L305)
- INGERSOLL-RAND Diesel Truck Mount Compressor, 10 HP (2475F10DK)
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- INGERSOLL-RAND Two Stage Compressor, 13 hp, 175 psi (2475F10DY)
- SPEEDAIRE Stationary Air Compressor, 13 HP, Honda (ABS-13H-80HG)
- DEWALT 3-in-1 Two Stage Compressor 30G, 175PSI, 13.6SCFM at 100PSI, Gas, Generator 5,500W, Welder 200Amp (DXCMCGW1330)
- ABAC AB13-30GH 13 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor (ABC13-30GH)
- Ingersoll-Rand Air Compressors