Shop All Parts Kits
Ingersoll-Rand
Start up Kit for Compressor, Air Filter
Mfr # START-UP KIT - 447P
Zoro # G503614817
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Compatible Manufacturer Part Number 447-533-IR
- Includes (1) O-Ring, (4) Air Filters, (4) Season Select Lubricant Quart
- Compatible Series 447
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # START-UP KIT - 447P
- Zoro # G503614817
- UPC # 663023167381
- Country of Origin United States
- Category Parts Kits
Dimensions
Overall Height | 9.5 in |
Overall Width | 9.7 in |
Overall Length | 14.4 in |
Details
Item | Start Up Kit |
For Use With | Air Compressors |
Compatible Manufacturer Part Number | 447-533-IR |
Includes | (1) O-Ring, (4) Air Filters, (4) Season Select Lubricant Quart |
Compatible Series | 447 |
Number of Pieces | 9 |
Compatible with Brand | Ingersoll-Rand |
Series | 447 |
Type | Air Filter |
Compatible Part Number | 447-533-IR |
Description
Start Up Kit, Compatible with Brand Ingersoll-Rand, Type Air Filter, Compatible Manufacturer Part Number 447-533-IR, Compatible Grainger Part Number Not Applicable, For Use With Air Compressors, Compatible Series 447, Number of Pieces 9, Includes (1) O-Ring, (4) Air Filters, (4) Season Select Lubricant Quart, Overall Length 14.4 in, Overall Width 9.7 in, Overall Height 9.5 in, Standards Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME METRIC VARIABLE SPEED Variable Speed Belt, MVS, 28 x 800mm IC (28X8X800)
- ZORO SELECT Hose Clamp, 1-13/16 to 2-3/4In, SAE36, PK10 (5336)
- SKF SKF 6313Z, Single Row Ball Bearings (6313Z)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- INGERSOLL-RAND Maintenance Kit, For 10-15 HP Compressor (23360910)
- INGERSOLL-RAND Air Compressor Start Up Kit, Electric, 2340 (32305880)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (EXT WARRANTY KIT - 447P)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (47735479001)
- INGERSOLL-RAND Maintenance Kit, For 5-7.5 HP Compressor (23360928)
- INGERSOLL-RAND Maintenance Kit (32319451)
- INGERSOLL-RAND Maintenance Kit (32319477)
- Ingersoll-Rand Air Compressor Accessories