Shop All Parts Kits
Ingersoll-Rand
Start up Kit for Compressor, Air Filter
Mfr # EXT WARRANTY KIT - 247P
Zoro # G603614878
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Compatible Manufacturer Part Number 247-510-IR
- Number of Pieces 26
- Overall Width 9.75 in
- Compatible with Brand Ingersoll-Rand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # EXT WARRANTY KIT - 247P
- Zoro # G603614878
- UPC # 663023167398
- Country of Origin United States
- Category Parts Kits
Dimensions
Overall Width | 9.75 in |
Overall Height | 9.625 in |
Overall Length | 20.625 in |
Details
Item | Warranty Kit |
For Use With | Air Compressors |
Compatible Manufacturer Part Number | 247-510-IR |
Number of Pieces | 26 |
Compatible with Brand | Ingersoll-Rand |
Series | 247 |
Includes | (1) Gasket Kit, (1) Valve Repair Kit, (10) Season Select Lubricant Quart, (4) Vibration Pads, (5) Air Filters, (5) O-Rings |
Type | Air Filter |
Compatible Series | 247 |
Compatible Part Number | 247-510-IR |
Description
Warranty Kit, Compatible with Brand Ingersoll-Rand, Type Air Filter, Compatible Manufacturer Part Number 247-510-IR, Compatible Grainger Part Number Not Applicable, For Use With Air Compressors, Compatible Series 247, Number of Pieces 26, Includes (1) Gasket Kit, (1) Valve Repair Kit, (10) Season Select Lubricant Quart, (4) Vibration Pads, (5) Air Filters, (5) O-Rings, Overall Length 20.625 in, Overall Width 9.75 in, Overall Height 9.625 in, Standards Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FF495-3)
- PACKARD Round Motor Start Capacitor w/Resistor (PRMJ145R)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 TLB1610X1-3/16)
- DONALDSON Clamp, Accuseal 6 In (152 Mm) (J000209)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518611001)
- INGERSOLL-RAND Maintenance Kit (32319469)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518595001)
- INGERSOLL-RAND Start-up Kit, For 20-50 HP Compressor (38462743)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (23417231)
- GPI 123504-1 Anti-Siphon Vent Kit- (123504-1)
- Ingersoll-Rand Parts Kits