Shop All Portable Electric Air Compressors
Ingersoll-Rand
Start Up Kit For Air Compressor Model 2475F14G
Mfr # IRT46821567
Zoro # G7194986
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT46821567
- Zoro # G7194986
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Item | Start Up Kit,for Air Compressor Model 24 |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Start Up Kit,for Air Compressor Model 24
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth (40BS26H X 1)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (FT-19P-150)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- VIAIR Dual Chrome 444C Onboard Air System, 200P (20019)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA7)
- SENCO Twin Tank Air Compressor, 4.3 gal., 2 HP (PC1131)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 4HP 20Gal AirComp. w/AirDryingSyst, SoundPrfCabinet (CAT-20040DSPCAD)
- Ingersoll-Rand Portable Electric Air Compressors